2-1/2 IN COND HUB RMC/IMC

Item #: 170401

Cat #: CHM-250

UPC: 783126194067

Documents & Guides
OZ-Gedney Type CHM Raintight Conduit Hub, Size: 2-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 2-1/2-8 Tapered FNPT, Dimensions: 3-7/8 IN Diameter X 2-5/8 IN Length, Box Wall Thickness: 9/16 IN, Third Party Certification:
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type CHM Raintight Conduit Hub, Size: 2-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 2-1/2-8 Tapered FNPT, Dimensions: 3-7/8 IN Diameter X 2-5/8 IN Length, Box Wall Thickness: 9/16 IN, Third Party Certification:
Also known as: 783126194067, CHM-250

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)