Combo Wallplate, 2-Gang, Toggle/Duplex, Nylon, Lt Almond, Midway

Item #: 17039

Cat #: PJ18-T

UPC: 078477278482

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Light Almond.

Overview

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Light Almond.
2-Gang, 1-Toggle, 1-Duplex, Combination Wallplate, Midway Size, Light Almond
Also known as: 078477278482, PJ18-T

Specifications

Size: Midway
Type: Combination Plate, Toggle/Duplex
Color: Light Almond
Gangs: 2
Mounting: Device
Material: Thermoplastic, Nylon
Size: Midway
Color: Light Almond
Mounting: Device
Type: Combination Plate, Toggle/Duplex
Gangs: 2
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)