Double-Pole Toggle Switch, 20A, 120/277V, Gray, Industrial Grade

Item #: 170385

Cat #: 1222-2GY

UPC: 078477241943

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Gray

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Gray
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Gray
Also known as: 078477241943, 1222-2GY, Double pole single throw switch

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Poles: 2
Volts AC: 120, 277
Color: Gray
Amps: 20
Type: Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Amps: 20
Poles: 2
Color: Gray

Customer Reviews

No reviews for this product
(0)