
Sign In or Register to view pricing and more.
Documents & Guides
1000W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT56 bulb, open fixture rated, base up only, coated, 3400K *Sylvania Part # 64716*
Overview
1000W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT56 bulb, open fixture rated, base up only, coated, 3400K *Sylvania Part # 64716*
Also known as: 046135647161, MP1000/C/BU-ONLY
Specifications
Shape: | BT56 (Blown Tubular) |
Color Rendering Index (CRI): | 70 |
Lumens: | 102000 |
ANSI Code: | M47/O |
Wattage: | 1000 |
Color Temperature: | 3200 (Warm White) |
Light Technology: | HID |
Base: | Mogul Extended Screw (EX39) |
Shape: | BT56 (Blown Tubular) |
Lumens: | 102000 |
Wattage: | 1000 |
Light Technology: | HID |
Color Rendering Index (CRI): | 70 |
ANSI Code: | M47/O |
Color Temperature: | 3200 (Warm White) |
Base: | Mogul Extended Screw (EX39) |
Customer Reviews
No reviews for this product
(0)