Louver Plate Kit, 5.62" x 7.50", Steel

Item #: 17036

Cat #: AVK64

UPC: 783510249502

Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit (4 Louvers), Size/Dims: 5.62" x 7.50", Material/Finish: Steel/Gray.

Overview

Louver Plate Kit (4 Louvers), Size/Dims: 5.62" x 7.50", Material/Finish: Steel/Gray.
Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion.
Also known as: 783510249502, AVK64

Specifications

Color: Gray
Material: Steel
Width: 7 1/2 in
Height: 5.620 in
Special Program: Hoffman On Demand
Color: Gray
Width: 7 1/2 in
Special Program: Hoffman On Demand
Material: Steel
Height: 5.620 in

Customer Reviews

No reviews for this product
(0)