
LEV Series IEC Pin & Sleeve Plug, 60A/250V, 3P4W, Blue
Item #: 1703565
Cat #: 460P9WLEV
UPC: 078477901625
Documents & Guides
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Sign In or Register to view pricing and more.
Overview
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity
Also known as: 078477901625, 460P9WLEV
Specifications
Color: | Blue |
Volts AC: | 250 |
Amps: | 60 |
Color: | Blue |
Amps: | 60 |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)