Reactor, Input/Ouput, 380 - 480VAC, for Nema/UL Type 1, IP11

Item #: 17035

Cat #: 1321-3RAB320-B

UPC: 820919007385

Sign In or Register to view pricing and more.
Documents & Guides
Reactor, Input/Ouput, 380 - 480VAC, for Nema/UL Type 1, IP11

Overview

Reactor, Input/Ouput, 380 - 480VAC, for Nema/UL Type 1, IP11
Don’t let power line disturbance disrupt your bottom line and raise your costs. Allen-Bradley® 1321 power conditioning products keep equipment running longer by absorbing disturbances that can shut down your drives. Rockwell Automation® catalog item 1321-3RAB320-B is a three-phase line reactor. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 820919007385, 1321-3RAB320-B

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC Range: 200 - 690
Phase: 3
Volts AC Range: 200 - 690
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)