Industrial Unit Heater, 40.0 KW, 480V, Three Phase

Item #: 170347

Cat #: MUH404

UPC: 685360047614

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 40.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 40.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047614, MUH404

Specifications

Phase: 3
Volts AC: 480
Amps: 48
Color: Beige
Mounting: Wall
Wattage: 40000
Phase: 3
Amps: 48
Mounting: Wall
Volts AC: 480
Color: Beige
Wattage: 40000

Customer Reviews

No reviews for this product
(0)