This product has been discontinued.
Black Trim & Reflector, 5"/6", for RT Contractor Series Downlights
Item #:
1703418
Cat #:
RT56/TRIM/BLK/G2
UPC:
046135617164
Sign In or Register to view pricing and more.
Documents & Guides
Black Trim & Reflector, 5 Inch/6 inch, for RT Contractor Series Downlights, Non-Gimbal only,1 per SKU, 4 per Case
Overview
Black Trim & Reflector, 5 Inch/6 inch, for RT Contractor Series Downlights, Non-Gimbal only,1 per SKU, 4 per Case
Also known as: 046135617164, RT56/TRIM/BLK/G2
Specifications
Color: | Black |
Diameter: | 5 in, 6 in |
Light Technology: | LED |
Color: | Black |
Light Technology: | LED |
Diameter: | 5 in, 6 in |
Customer Reviews
No reviews for this product
(0)