LED Strip Fixture, 2', 22 Watt, 2860 Lumen, 4000K, 120-347

Item #: 1703405

Cat #: STRIP2A/022UNHD840/24U/WH

UPC: 046135652103

Documents & Guides
LED Strip Fixture, 2 Foot, 22 Watt, 2860 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 8 per Case *Sylvania Part# 65210*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Strip Fixture, 2 Foot, 22 Watt, 2860 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 8 per Case *Sylvania Part# 65210*
Ideal in retrofit and new installations, the SYLVANIA UltraLED Strip Luminaire is intended for retail, manufacturing, warehouse, office, education, and low-bay applications.  
Also known as: 046135652103, STRIP2A/022UNHD840/24U/WH

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 347
Length: 24 in , 2 ft
Wattage: 22
Light Technology: LED
Dimmable: Yes
Lumens: 2860
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Lumens: 2860
Volts AC: 347
Wattage: 22
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)