Service Entrance Cable, SER, Copper, 3/0-3, 500'

Item #: 170337

Cat #: SER3/03/03/01/0500RL

UPC: 980100271404

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Copper, 3/0-3/0-3/0 AWG, 1/0 AWG Bare Ground, 500 Foot Reel

Overview

Service Entrance Cable, Type SE-R, Copper, 3/0-3/0-3/0 AWG, 1/0 AWG Bare Ground, 500 Foot Reel
SER cable is known as  aluminum service entrance cable  which is a type SE (service entrance), Style R (reinforcement tape) cable that is commonly used to deliver power from the service drop down to the meter base, and then from the meter base to the distribution panel board.
Also known as: 980100271404, SER3/03/03/01/0500RL

Specifications

Gauge: 3/0
Length: 500 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 3/0
Conductors: 3
Material: Copper
Length: 500 ft
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)