60A/480V Pin & Sleeve Mechanical Interlock, Non-Fused

Item #: 1703366

Cat #: 460MI7WLEVS

UPC: 078477380864

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock with Local Monitoring Inform Technology, Industrial Grade, IP66/IP67/IP68/IP69/IP69K, Watertight, Non-Fused – Red (480 VAC)

Overview

60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock with Local Monitoring Inform Technology, Industrial Grade, IP66/IP67/IP68/IP69/IP69K, Watertight, Non-Fused – Red (480 VAC)
Also known as: 078477380864, 460MI7WLEVS

Specifications

Phase: 3
Poles: 3
Amps: 30
Volts AC: 240
Phase: 3
Amps: 30
Poles: 3
Volts AC: 240

Customer Reviews

No reviews for this product
(0)