2
more
M12™ Heated AXIS™ Layering System w HYDROBREAK™ Rain Shell, L
Item #: 1703159
Cat #: 203RN-21L
UPC: 045242554768
Sign In or Register to view pricing and more.
Documents & Guides
HYDROBREAK™ Rain Shell delivers 10k mm Rated Waterproof Jobsite Protection , M12™ Heated AXIS™ Jacket delivers HEAT ON DEMAND™ and is optimized for layering, As part of the M12™ Heated AXIS™ Layering System, the 203RN is built to layer and combat extreme rain conditions, Size: Large, Gray, Includes: (1) M12™ Heated AXIS™ Layering System With HYDROBREAK™ Rain Shell (203RN-21), (1) HYDROBREAK™ Rain Shell (310), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Compact Charger & Power Source
Overview
HYDROBREAK™ Rain Shell delivers 10k mm Rated Waterproof Jobsite Protection , M12™ Heated AXIS™ Jacket delivers HEAT ON DEMAND™ and is optimized for layering, As part of the M12™ Heated AXIS™ Layering System, the 203RN is built to layer and combat extreme rain conditions, Size: Large, Gray, Includes: (1) M12™ Heated AXIS™ Layering System With HYDROBREAK™ Rain Shell (203RN-21), (1) HYDROBREAK™ Rain Shell (310), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Compact Charger & Power Source
Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated AXIS™ jackets are built to layer & be your primary source of heat. Add the HYDROBREAK™ rainshell to combat rainy conditions and cold temperatures. The 2.5 layer rain shell is designed with Ripstop polyester for tear and abrasion resistance and a polyurethane laminate to keep you dry all day.
Also known as: 045242554768, 203RN-21L
Specifications
Type: | Jacket, Rainproof, Lithium Battery, Heated |
Color: | Gray, Black |
Size: | Large |
Type: | Jacket, Rainproof, Lithium Battery, Heated |
Size: | Large |
Color: | Gray, Black |
Customer Reviews
No reviews for this product
(0)