Harmony, 22mm Push Button, flush push button head, spring return, black, unmarked

Item #: 17029

Cat #: ZB5AA2

UPC: 785901355311

Harmony, 22mm Push Button, flush push button head, spring return, black, unmarked
Sign In or Register to view pricing and more.

No associated products found.

Overview

Harmony, 22mm Push Button, flush push button head, spring return, black, unmarked
Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the user’s specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.
Also known as: 785901355311, ZB5AA2

Specifications

Mounting: Panel
Type: Flush, Operator Only, Pushbutton
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Black
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Color: Black
Standards: California Proposition 65
Type: Flush, Operator Only, Pushbutton
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic

Customer Reviews

No reviews for this product
(0)