This product has been discontinued.

15A, 120V, 6 Outlet Power Strip, 6ft Cord
Item #: 17028
Cat #: 5100-PS
UPC: 078477833599
Documents & Guides
120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip w/Switch, General Duty, 720 Joules, 330V Impulse Clamping, 6 Feet 14-3 SJT Cord Length, Plastic Housing - Beige
Sign In or Register to view pricing and more.
No associated products found.
Overview
120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip w/Switch, General Duty, 720 Joules, 330V Impulse Clamping, 6 Feet 14-3 SJT Cord Length, Plastic Housing - Beige
120 Volt 15 Amp Surge Protected, 6-Outlet Strip w/Switch, General Duty, 6 Feet, Beige
Also known as: 078477833599, 5100-PS
Specifications
Type: | General Duty, Surge Protected, Outlet Strip, 6 Outlet |
Volts AC: | 120 |
Amps: | 15 |
Color: | Beige |
Length: | 6 ft |
Type: | General Duty, Surge Protected, Outlet Strip, 6 Outlet |
Amps: | 15 |
Length: | 6 ft |
Volts AC: | 120 |
Color: | Beige |
Customer Reviews
No reviews for this product
(0)