C-h Nfxf25a0-1 Nfx9000 Micro Drive

Item #: 1702534

Cat #: NFXF25A0-1

UPC: 782116910052

Sign In or Register to view pricing and more.
Nfx9000 Micro Drive 0.25hp 115 Vac V/hz (open Chassis)

Overview

Nfx9000 Micro Drive 0.25hp 115 Vac V/hz (open Chassis)
Also known as: 782116910052, NFXF25A0-1

Specifications

Phase: 1
IP/NEMA Rating: IP20
Horsepower: 0.250
Phase: 1
Horsepower: 0.250
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)