50' REEL-X Non-Conductive Fish Tape

Item #: 1702433

Cat #: FTXF-50

UPC: 783310047018

Sign In or Register to view pricing and more.
Documents & Guides
50' REEL-X Non-Conductive Fish Tape, 11/64" Diameter, Tensile Strength: 300 lbs, Free-Spinning Interior Reel for Faster Fishing, Anti-Bind Design & Quick-Change Replacement Reels, Compatible Replacement Reels: RFTXF-50, RFTXF-100

Overview

50' REEL-X Non-Conductive Fish Tape, 11/64" Diameter, Tensile Strength: 300 lbs, Free-Spinning Interior Reel for Faster Fishing, Anti-Bind Design & Quick-Change Replacement Reels, Compatible Replacement Reels: RFTXF-50, RFTXF-100
Unique Case Design Fatigue-reducing case designed to encourage holding the case closer to your body so you use less energy while fishing Case designed to fit all users and fishing environments Use Your Case, Your Way Versatile, no-handle case design provides countless positions so you can hold the case how it’s most comfortable for you Fish faster when you hold the case between your legs or set it on the ground to free up both hands
Also known as: 783310047018, FTXF-50

Specifications

Length: 50 ft
Type: Fiber Fish Tape
Length: 50 ft
Type: Fiber Fish Tape

Customer Reviews

No reviews for this product
(0)