
3pc. SHOCKWAVE™ Carbide Hammer Drill Bit Kit
Item #: 1702188
Cat #: 48-20-9050
UPC: 045242546459
Documents & Guides
3pc. SHOCKWAVE™ Carbide Hammer Drill Bit Kit, Includes: (1) 5/32" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9001) (1) 3/16" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9006) & (1) 1/4" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9011)
Sign In or Register to view pricing and more.
No associated products found.
Overview
3pc. SHOCKWAVE™ Carbide Hammer Drill Bit Kit, Includes: (1) 5/32" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9001) (1) 3/16" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9006) & (1) 1/4" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9011)
The MILWAUKEE® 3-Piece SHOCKWAVE™ Carbide Hammer Drill Bit Kit uses sharpened carbide to deliver up to 5x longer life in concrete and up to 2x faster drilling into masonry material. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. The wide flute design removes dust faster, reducing heat and delivering more holes per charge. Milwaukee SHOCKWAVE™ Carbide Hammer Drill Bits have a 1/4" Hex Shank for versatility and are compatible with both impacts and hammer drills. This drill bit kit includes (1) 5/32", (1) 3/16", and (1) 1/4" bit.
Also known as: 045242546459, 48-20-9050
Specifications
Size: | 3/16 in, 1/4 in, 5/32 in |
Size: | 3/16 in, 1/4 in, 5/32 in |
Customer Reviews
No reviews for this product
(0)