
5pc. SHOCKWAVE™ Carbide Hammer Drill Bit Kit
Item #: 1702187
Cat #: 48-20-9051
UPC: 045242546466
Documents & Guides
5pc. SHOCKWAVE™ Carbide Hammer Drill Bit Kit, Includes: (1) 5/32" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9001), (1) 3/16" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9006), (1) 1/4" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9011), (1) 5/16" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9016) & (1) 3/8" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9021)
Sign In or Register to view pricing and more.
Overview
5pc. SHOCKWAVE™ Carbide Hammer Drill Bit Kit, Includes: (1) 5/32" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9001), (1) 3/16" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9006), (1) 1/4" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9011), (1) 5/16" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9016) & (1) 3/8" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit (48-20-9021)
The MILWAUKEE® 5-Piece SHOCKWAVE™ Carbide Hammer Drill Bit Kit uses sharpened carbide to deliver up to 5x longer life in concrete and up to 2x faster drilling into masonry material. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, block, and masonry. The wide flute design removes dust faster, reducing heat and delivering more holes per charge. Milwaukee SHOCKWAVE™ Carbide Hammer Drill Bits have a 1/4" Hex Shank for versatility and are compatible with both impacts and hammer drills. This drill bit kit includes (1) 5/32", (1) 3/16", (1) 1/4", (1) 5/16", and (1) 3/8" hammer drill bits.
Also known as: 045242546466, 48-20-9051
Specifications
Size: | 3/16 in, 5/16 in, 3/8 in, 1/4 in, 5/32 in |
Size: | 3/16 in, 5/16 in, 3/8 in, 1/4 in, 5/32 in |
Customer Reviews
No reviews for this product
(0)