Ground Rod Clamp, 3/8", 10 AWG to 4 AWG, Direct Burial Rated

Item #: 170202

Cat #: GRL3

UPC: 781810051801

Sign In or Register to view pricing and more.
Documents & Guides
Ground Rod Clamp, Standard Duty, 3/8 Inch, 10 AWG to 4 AWG, Copper Alloy, Hex Head Bolt, Suitable for Direct Burial

Overview

Ground Rod Clamp, Standard Duty, 3/8 Inch, 10 AWG to 4 AWG, Copper Alloy, Hex Head Bolt, Suitable for Direct Burial
Also known as: 781810051801, GRL3

Specifications

Material: Copper
Diameter: 3/8 in
Allowable Gauge Range: 10 - 4
Material: Copper
Allowable Gauge Range: 10 - 4
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)