OPT-X UHD 2U Brush Guard

Item #: 1701897

Cat #: 5RBSH-2UN

UPC: 078477707401

Sign In or Register to view pricing and more.
Documents & Guides
Side Brush Guard, 2RU (Bag of 2) (Used on 2 or 4RU UHDX Enclosure)

Overview

Side Brush Guard, 2RU (Bag of 2) (Used on 2 or 4RU UHDX Enclosure)
UHDX Fiber Rack-Mount Enclosures provide an interconnect or cross-connect between backbone horizontal cable and active equipment while using minimum rack space in a frame or cabinet. Enclosures allow for easy installation of pre-terminated solutions, and are ideal for high-density fiber applications in data centers, equipment rooms, and central offices.
Also known as: 078477707401, 5RBSH-2UN

Specifications

Type: Brush, Guard
Size: 2RMU
Color: Black
Material: Plastic
Type: Brush, Guard
Color: Black
Size: 2RMU
Material: Plastic

Customer Reviews

No reviews for this product
(0)