10-32 Machine Screw

Item #: 170186

Cat #: RMC10321

UPC: 781002558743

Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: 10/32 x 1". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55870.*

Overview

Machine Screw, Slotted/Phillips Round Head, Size: 10/32 x 1". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55870.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558743, RMC10321, BOLT

Specifications

Screw Head: Round
Size: # 10
Drive: Phillips, Slotted
Length: 1 in
Material: Steel
Screw Head: Round
Drive: Phillips, Slotted
Material: Steel
Size: # 10
Length: 1 in

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 01/04/2012
10/31SCREW
GREAT THREADS