Compact Fluorescent Lamp, 8U, 200W, 120V, 5000K

Item #: 170181

Cat #: SKO200EA50

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 200 Watt, 120 Volt, Bulb: 8U, Base: Medium Screw (E26), Lumens: 12000, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6

Overview

Compact Fluorescent Lamp, 200 Watt, 120 Volt, Bulb: 8U, Base: Medium Screw (E26), Lumens: 12000, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6
Also known as: SKO200EA50

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: 8U (Eight Tube)
Lumens: 12000
Wattage: 200
Light Technology: Fluorescent
Color Rendering Index (CRI): 84
Color Temperature: 5000 (Bright White)
Shape: 8U (Eight Tube)
Wattage: 200
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 12000
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)