Louver Plate, 7.88" x 7.50", Steel

Item #: 17017

Cat #: AVK66

UPC: 783510249601

Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate, 7.88" x 7.50", Steel/Gray

Overview

Louver Plate, 7.88" x 7.50", Steel/Gray
For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industryā€™s most comprehensive portfolio. Paired with  panel shop automation  solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is  Commercial Construction ,  Data Networking Solutions ,  Industrial Automation , Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.
Also known as: 783510249601, AVK66

Specifications

Color: Gray
Material: Steel
Width: 7 1/2 in
Height: 7.880 in
Special Program: Hoffman On Demand
Color: Gray
Width: 7 1/2 in
Special Program: Hoffman On Demand
Material: Steel
Height: 7.880 in

Customer Reviews

No reviews for this product
(0)