Wire End Ferrule, 1mm², 17 AWG, Red, 10mm Stripping Length

Item #: 170159

Cat #: 9019080000

UPC: 008190090627

Documents & Guides
Wire End Ferrule, 1mm², 17 AWG, Color Coded Red, 10mm Stripping Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire End Ferrule, 1mm², 17 AWG, Color Coded Red, 10mm Stripping Length
Also known as: 008190090627, 9019080000

Specifications

Color: Red
Allowable Gauge Range: 18
Color: Red
Allowable Gauge Range: 18

Customer Reviews

No reviews for this product
(0)