Variable Speed Drive, Altivar 312, 4kW, 5HP, With Heat Sink

Item #: 170148

Cat #: ATV312HU40N4

UPC: 606480077657

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 312, 4 kW, 5 HP, 13.9 Amp, With Heat Sink, 500 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 312, 4 kW, 5 HP, 13.9 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Also known as: 606480077657, ATV312HU40N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Horsepower: 5
Wattage: 4 kW
Family / Style: Altivar
Amps: 13.900
Phase: 3
Type: Variable Speed Drive
Wattage: 4 kW
Amps: 13.900
Mounting: Panel, DIN Rail
Horsepower: 5
Family / Style: Altivar

Customer Reviews

No reviews for this product
(0)