15A Commercial Grade Duplex Receptacle, 5-15R, Green

Item #: 1701375

Cat #: M5262-2SN

UPC: 078477762752

Sign In or Register to view pricing and more.
Documents & Guides
Modular Duplex Receptacle Narrow Body Design, Fed Spec Grade, 2-Pole 3-Wire, NEMA 5-15R, 15A-125V, Commercial Spec Grade, Green, 2 Plug Controlled Markings ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Modular Duplex Receptacle Narrow Body Design, Fed Spec Grade, 2-Pole 3-Wire, NEMA 5-15R, 15A-125V, Commercial Spec Grade, Green, 2 Plug Controlled Markings ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477762752, M5262-2SN

Specifications

Color: Green
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Color: Green
Volts AC: 125
Family / Style: Lev-Lok
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)