Selector Switch, Keyed, Harmony XB4, Metal, Black, 22mm, 3 Position, Spring Return Center

Item #: 17011

Cat #: ZB4BG7

UPC: 785901354710

Sign In or Register to view pricing and more.
Selector Switch, Keyed, Harmony XB4, Metal, Black, 22mm, 3 Position, Spring Return Center, Operator Only

Overview

Selector Switch, Keyed, Harmony XB4, Metal, Black, 22mm, 3 Position, Spring Return Center, Operator Only
This Harmony XB4, black head with key (key no.455) for key selector switch has 3 positions, operates with spring-return-to-center mechanism with key withdrawal on center position. This head with key provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete key selector switch units to provide a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Secure machine and system operation with a key, only available to authorized operators. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Key removal allowed in only one of the positions, allowing for advanced interlocking between various parts of a machine or process, while limiting human errors.
Also known as: 785901354710, ZB4BG7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)