
400W Floodlight, MH
Item #: 17010
Cat #: TFL400MRA2TBSCWALPI
UPC: 745975201402
Documents & Guides
Flood Light, 400W MH, Mogul Base with Horizontal Socket Position, Multi-Tap Pulse Start Ballast, Lamp Included
Sign In or Register to view pricing and more.
No associated products found.
Overview
Flood Light, 400W MH, Mogul Base with Horizontal Socket Position, Multi-Tap Pulse Start Ballast, Lamp Included
Also known as: 745975201402, TFL400MRA2TBSCWALPI
Specifications
Mounting: | Yoke |
Wattage: | 400 |
Color: | Bronze |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Mounting: | Yoke |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Wattage: | 400 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)