12/2 Aluminum Armored Cable Copper 1000'

Item #: 170077

Cat #: MCALHCF122SOLWG1000RL

UPC:

Documents & Guides
12/2 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Solid, 1000 ft. Coil. HFC90 Hospital Grade. Wire Colors: Black, White, Green. O.D.: .489"
Sign In or Register to view pricing and more.

No associated products found.

Overview

12/2 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Solid, 1000 ft. Coil. HFC90 Hospital Grade. Wire Colors: Black, White, Green. O.D.: .489"
"Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.
Also known as: MCALHCF122SOLWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)