Power Distribution Block, Small

Item #: 170067

Cat #: AS-K2-H6

UPC: 662381165510

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, Small, (2) 2/0-14 AWG Primary (6) 4-14 AWG Secondary

Overview

Power Distribution Block, Small, (2) 2/0-14 AWG Primary (6) 4-14 AWG Secondary
Also known as: 662381165510, AS-K2-H6

Specifications

Mounting: Surface
Color: Black
Volts AC: 600
Material: Aluminum, Glass-Filled Polyester
Allowable Gauge Range: 14 - 4, 14 - 2/0
Mounting: Surface
Volts AC: 600
Allowable Gauge Range: 14 - 4, 14 - 2/0
Color: Black
Material: Aluminum, Glass-Filled Polyester

Customer Reviews

No reviews for this product
(0)