Disconnect Switch, Mechanism Only, Left Hand, 200A, 600VAC, 250VDC

Item #: 170052

Cat #: 1494F-DX200

UPC: 662074602452

Documents & Guides
Disconnect Switch, Mechanism Only, Left Hand, 200 Amp, 600 Volt AC, 250 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Mechanism Only, Left Hand, 200 Amp, 600 Volt AC, 250 Volt DC
Also known as: 662074602452, 1494F-DX200

Specifications

Type: Disconnect Switch, Mechanism
Amps: 200
Poles: 3
Volts DC: 250
Mounting: Left
Family / Style: 1494F
Volts AC: 600
Type: Disconnect Switch, Mechanism
Poles: 3
Mounting: Left
Volts AC: 600
Amps: 200
Volts DC: 250
Family / Style: 1494F

Customer Reviews

No reviews for this product
(0)