Antenna, Yagi, 8 dBi Gain, 890 to 960MHz, Mast Mounting Bracket

Item #: 170037

Cat #: A908NJ-DY

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Antenna, Yagi, 8 dBi Gain, 890 to 960 MHz, Mast Mounting Bracket

Overview

Antenna, Yagi, 8 dBi Gain, 890 to 960 MHz, Mast Mounting Bracket
Also known as: A908NJ-DY

Specifications

Wattage: 16 kW
Range: 890 - 960 MHz
Wattage: 16 kW
Range: 890 - 960 MHz

Customer Reviews

No reviews for this product
(0)