ETN FAZ-C4/3-NA UL 489 Industrial M

Item #: 1699979

Cat #: FAZ-C4/3-NA

UPC: 015081021189

Sign In or Register to view pricing and more.
Documents & Guides
FAZ-NA UL 489 MCB 3P 4A C CURVE

Overview

FAZ-NA UL 489 MCB 3P 4A C CURVE
Also known as: 015081021189, FAZ-C4/3-NA

Specifications

Poles: 3
Amps: 4
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 4
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)