Absolute Encoder, CIP Safety, Multi Turn, 18+12 Bit Resolution, 15+12 Bit Safe Resolution

Item #: 1699973

Cat #: 843ES-MIP14BA7

UPC: 194033062194

Sign In or Register to view pricing and more.
Documents & Guides
843ES CIP Safety Encoders, Multi-Turn (4096 Turns), Solid Shaft 10 mm, Feather Key, M12 Connector, 32,768 (15 bit) Safety and 262,144 (18 bit) Standard Steps per Revolution, 58 mm Square Flange, 10 - 30 Volt DC

Overview

843ES CIP Safety Encoders, Multi-Turn (4096 Turns), Solid Shaft 10 mm, Feather Key, M12 Connector, 32,768 (15 bit) Safety and 262,144 (18 bit) Standard Steps per Revolution, 58 mm Square Flange, 10 - 30 Volt DC
New Allen‑Bradley 843ES CIP Safety over EtherNet/IP Absolute Encoders can meet the needs of safety applications that require speed, direction or position-monitoring functions and, at the same time, help users be more productive. The encoders are the first on the market on CIP Safety over EtherNet/IP capable of up to – and including – SIL 3/PLe safety applications. The encoders can achieve this performance when used as part of an integrated safety system that includes an Allen‑Bradley GuardLogix 5580 controller or Compact GuardLogix 5380 controller.
Also known as: 194033062194, 843ES-MIP14BA7

Specifications

Type: Safety, Shaft Encoder
Volts DC Range: 10 - 30
Type: Safety, Shaft Encoder
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)