SOOW Portable Cord, 10/4, Black, 1000' Reel

Item #: 1699956

Cat #: SOOW104BLK1000RL

UPC:

Sign In or Register to view pricing and more.
(4) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, 1000' Reel

Overview

(4) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, 1000' Reel
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: SOOW104BLK1000RL

Specifications

Jacket: Rubber
Gauge: 10
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Jacket: Rubber
Length: 1000 ft
Color: Black
Gauge: 10
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)