SOOW Portable Cord, 12/4, Black, 250' Reel

Item #: 1699951

Cat #: SOOW124BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(4) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.595", 250 Foot Reel

Overview

(4) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.595", 250 Foot Reel
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: SOOW124BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: Rubber
Gauge: 12
Color: Black
Conductors: 4
Length: 250 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)