18/2 SOOW Cord, Black, 250' Reel

Item #: 1699945

Cat #: SOOW182BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type SOOW Portable Cord, 18 AWG Stranded Copper, 2 Conductor, Black, 250 Foot Reel, Rated up to 90°C

Overview

Type SOOW Portable Cord, 18 AWG Stranded Copper, 2 Conductor, Black, 250 Foot Reel, Rated up to 90°C
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: SOOW182BLK250RL

Specifications

Jacket: Rubber
Gauge: 18
Conductors: 2
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Jacket: Rubber
Conductors: 2
Color: Black
Volts AC: 600
Gauge: 18
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)