
4" Round Downlight Housing, Selectable 30/35/40/50K
Item #: 1699930
Cat #: LDN4-ALO2-SWW1-MVOLT-UGZ-HSG
UPC: 194994881117
Documents & Guides
4 Inch Round Downlight Housing, 120-277V, Selectable Lumens: 1000/1500/2000, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Universal Dimming To 10% 0-10V; Line Voltage Dimming (120V)
Sign In or Register to view pricing and more.
Superstrut
700-1-EG EMT Strut Strap, Diameter 1", Steel/Galvanized, For Use With EMT Conduit
Item #: 64548
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
4 Inch Round Downlight Housing, 120-277V, Selectable Lumens: 1000/1500/2000, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Universal Dimming To 10% 0-10V; Line Voltage Dimming (120V)
LDN 4” downlights are the most cost-effective general illumination solution for commercial-grade downlight applications. The LDN4 design allows for a quiet, glare-free ceiling without compromising on efficacy.
Also known as: 194994881117, LDN4-ALO2-SWW1-MVOLT-UGZ-HSG
Specifications
Lumens: | 1000, 2000, 1500, Selectable |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Size: | 4 in |
Diameter: | 4 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Lumens: | 1000, 2000, 1500, Selectable |
Size: | 4 in |
Type: | 0-10V Dimming |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Diameter: | 4 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)