![LED Area Luminaire, 133 Watt, 16000 Lumen, 5000K, 120-277V LED Area Luminaire, 133 Watt, 16000 Lumen, 5000K, 120-277V](https://rexel-cdn.com/products/litrsx1image2.jpg?i=C7083CDB-7ABE-41CB-BFC1-FCF88FE1CA62&f=420)
LED Area Luminaire, 133 Watt, 16000 Lumen, 5000K, 120-277V
Item #: 1699926
Cat #: RSX1-LED-P4-50K-R3-MVOLT-RPA-FAO-DDBXD
UPC: 193047900966
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 133 Watt, 16000 Lumen, 5000K, 70 CRI, 120-277 Volt, Type III Wide Distribution, Round Pole Mounting, Field Adjustable Output, Dark Bronze
Overview
LED Area Luminaire, 133 Watt, 16000 Lumen, 5000K, 70 CRI, 120-277 Volt, Type III Wide Distribution, Round Pole Mounting, Field Adjustable Output, Dark Bronze
With up to 17,000 lumens, the RSX1 can replace 70W to 400W metal halide luminaires, saving up to 75% on energy. Coupled with nLight® AIR wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings. Available with eight unique mountings, the RSX is specifically designed to provide one-for-one solutions for replacing existing metal halide or high-pressure sodium lighting. RSX1 luminaires provide superior illumination at prices that will allow customers to meet their financial payback thresholds.
Also known as: 193047900966, RSX1-LED-P4-50K-R3-MVOLT-RPA-FAO-DDBXD
Specifications
Color: | Dark Bronze |
Light Technology: | LED |
Color: | Dark Bronze |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)