16/2 Type SJEOOW Cord, Black, 250' Reel

Item #: 1699909

Cat #: SJEOOW162BLK250RL

UPC:

Documents & Guides
16 AWG, 2 Conductor Type SJEOOW Portable Cord, Black, 250 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 AWG, 2 Conductor Type SJEOOW Portable Cord, Black, 250 Foot Reel
SJEOOW cord is a  junior service portable cord suitable for use in both indoor and outdoor industrial environments . This portable cord features a TPE jacket that offers a wider continuous temperature range than rubber. TPE also provides better flexibility at very low temperatures.
Also known as: SJEOOW162BLK250RL

Specifications

Length: 250 ft
Conductors: 2
Color: Black
Type: SJEOOW
Gauge: 16
Package Type: Reel
Length: 250 ft
Color: Black
Gauge: 16
Conductors: 2
Type: SJEOOW
Package Type: Reel

Customer Reviews

No reviews for this product
(0)