This product may not be available in all locations.
3
more

Starter, Size 3, 90A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P
Item #: 169984
Cat #: 8536SEO1V02H30S
UPC: 785901807254
Documents & Guides
Motor Starter, Type S, Non-Reversing, Size 3, 90 Amp, 50 Horse Power at 460 Volt, 100 kAIC, 3-Phase, 3-Pole, Motor Logic, 120 Volt AC Coil, Open
Sign In or Register to view pricing and more.
Overview
Motor Starter, Type S, Non-Reversing, Size 3, 90 Amp, 50 Horse Power at 460 Volt, 100 kAIC, 3-Phase, 3-Pole, Motor Logic, 120 Volt AC Coil, Open
Type S magnetic starters are used for full-voltage starting and stopping of AC squirrel cage motors. Class 8536 Type S magnetic starters utilize a Class 8502 contactor design with direct mounted overload protection.
Also known as: 785901807254, 8536SEO1V02H30S
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Mounting: | Surface |
Amps: | 90 |
Size: | 3 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Mounting: | Surface |
Size: | 3 |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Amps: | 90 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)