LED Round High Bay, 197 Watt, 24000 Lumen, 4000K, 120-277V

Item #: 1699818

Cat #: UHB-24-UNV-L840-CD-U

UPC: 080083885947

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 197 Watt, 24000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, White Finish, 14 Inch Diameter

Overview

LED Round High Bay, 197 Watt, 24000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, White Finish, 14 Inch Diameter
LED High Bay fixtures with round form factor designed for various mounting heights and applications.
Also known as: 080083885947, UHB-24-UNV-L840-CD-U

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 197
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 197
Light Technology: LED

Customer Reviews

No reviews for this product
(0)