SJOOW Portable Cord, 14/3, Black, 250'

Item #: 1699805

Cat #: SJOOW143BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJOOW / SJOW, 14/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SJOOW / SJOW, 14/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant
SJOOW is  a portable cord designed for use in portable tools and equipment, portable appliances, small motors, and associated machinery . This service cord's rubber insulation also makes it suitable for extra-hard usage, but it isn't as durable as SOOW cable.
Also known as: SJOOW143BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Gauge: 14
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 14
Length: 250 ft
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)