Louver Plate Kit, 8.19" x 9.50", Steel

Item #: 16998

Cat #: AVK86

UPC: 783510249809

Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit (6 Louvers), Size/Dims: 8.19" x 9.50", Material/Finish: Steel/Gray.

Overview

Louver Plate Kit (6 Louvers), Size/Dims: 8.19" x 9.50", Material/Finish: Steel/Gray.
Louver Plate Kit (6 Louvers), Size/Dims: 8.19" x 9.50", Material/Finish: Steel/Gray.
Also known as: 783510249809, AVK86

Specifications

Width: 9 1/2 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Height: 8.19 in
Width: 9 1/2 in
Material: Steel
Height: 8.19 in
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)