
SJOOW Portable Cord, 16/3, Black, 250'
Item #: 1699752
Cat #: SJOOW163BLK250RL
UPC:
Documents & Guides
Portable Cord, SJOOW / SJOW, 16 AWG, 3 Conductor, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant
Sign In or Register to view pricing and more.
Overview
Portable Cord, SJOOW / SJOW, 16 AWG, 3 Conductor, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant
SJOOW stands for: S = Service Cord (600 Volts) J = Junior Service Cord (300 Volts) OO = Oil Resistant both inside insulation and outside jacket . W = CSA designation for weather/water resistance .
Also known as: SJOOW163BLK250RL
Specifications
Length: | 250 ft |
Volts AC: | 300 |
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Gauge: | 16 AWG |
Stranding: | Stranded |
Package Type: | Coil |
Insulation: | Synthetic Rubber |
Jacket: | Thermoset CPE |
Length: | 250 ft |
Conductors: | 3 |
Color: | Black |
Stranding: | Stranded |
Insulation: | Synthetic Rubber |
Volts AC: | 300 |
Material: | Copper |
Gauge: | 16 AWG |
Package Type: | Coil |
Jacket: | Thermoset CPE |
Customer Reviews
No reviews for this product
(0)