SJOOW Portable Cord, 14/4, Black, 250'

Item #: 1699749

Cat #: SJOOW144BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJOOW / SJOW, 14 AWG, 4 Conductor, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SJOOW / SJOW, 14 AWG, 4 Conductor, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant
SJOOW stands for:  S = Service Cord (600 Volts)   J = Junior Service Cord (300 Volts)   OO = Oil Resistant both inside insulation and outside jacket .  W = CSA designation for weather/water resistance .
Also known as: SJOOW144BLK250RL

Specifications

Length: 250 ft
Volts AC: 300
Material: Copper
Color: Black
Gauge: 14
Conductors: 4
Stranding: Stranded
Package Type: Coil
Insulation: Synthetic Rubber
Jacket: Thermoset CPE
Length: 250 ft
Material: Copper
Gauge: 14
Stranding: Stranded
Insulation: Synthetic Rubber
Volts AC: 300
Color: Black
Conductors: 4
Package Type: Coil
Jacket: Thermoset CPE

Customer Reviews

No reviews for this product
(0)