SJOOW Portable Cord, 18/3, Black, 250'

Item #: 1699739

Cat #: SJOOW183BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJOOW / SJO, 18 AWG, 3 Conductor, Rubber Cord, Black, 250 Foot Coil, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant

Overview

Portable Cord, SJOOW / SJO, 18 AWG, 3 Conductor, Rubber Cord, Black, 250 Foot Coil, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant
Type SJOOW multiconductor power cables can be used in 300 volt applications that require flexibility and durability such as portable tools and equipment, portable appliances, small motors and associated machinery.
Also known as: SJOOW183BLK250RL

Specifications

Jacket: Rubber
Gauge: 18
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Jacket: Rubber
Volts AC: 300
Material: Copper
Length: Cut to Length
Gauge: 18
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)