3
more
![3-in-1 Backpack Vacuum Kit 3-in-1 Backpack Vacuum Kit](https://rexel-cdn.com/products/0885-204.jpg?i=22B23968-E3C8-420F-B749-05FCD7F7E570&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL 3-in-1 Backpack Vacuum Kit
Overview
M18 FUEL 3-in-1 Backpack Vacuum Kit
The M18™ FUEL™ 3-in-1 Backpack Vacuum brings unmatched performance, portability, and versatility to the jobsite cleanup category. A POWERSTATE™ Brushless Motor and cyclonic technology delivers up to 2X more suction than the competition, allowing users to clean up drywall dust, concrete dust, wood/metal shavings and other common jobsite debris quicker and more efficiently. A quick release removable harness with an integrated canister hook allows users to wear, hang, and carry the product for ultimate cleaning versatility on any jobsite. At only 76 dB(A), the vacuum is up to 3X quieter than a traditional jobsite vacuum, allowing for quiet operation in occupied spaces. As a part of the M18 System of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 25 minutes of run time on a HIGH OUTPUT™ XC8.0 Battery Pack in high mode, and over 40+ minutes of run time in low mode. For added convenience, the 0885-20 empties debris at the click of button, reducing downtime when the canister is full and allowing users to get back to the task at hand. Whether you are doing spot, area, or final cleanups, the M18™ FUEL™ 3-in-1 Backpack Vacuum can go anywhere on any jobsite to complete countless cleanup tasks.
Also known as: 045242508181, 0885-21HD
Specifications
Type: | Vacuum |
Type: | Vacuum |
Customer Reviews
No reviews for this product
(0)