200A Automatic Transfer Switch

Item #: 169967

Cat #: RTSN200J3

UPC: 696471112436

Documents & Guides
Automatic Transfer Switch. Type N, 200 Amp, 120/240V AC, 3-Phase, 3-Pole, NEMA 3R. Lug Range: 400 Mcm - 4 Awg, Length: 20.2", Width: 7.1", Height: 24.1"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Automatic Transfer Switch. Type N, 200 Amp, 120/240V AC, 3-Phase, 3-Pole, NEMA 3R. Lug Range: 400 Mcm - 4 Awg, Length: 20.2", Width: 7.1", Height: 24.1"
Also known as: 696471112436, RTSN200J3

Specifications

Amps: 200
Phase: 3
Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120, 240
Standards: California Proposition 65
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)